Zoro Homepage

Receiver-Mnt Pintle Hook, 2" Shank, 48005

  • Mfr # 48005

  • Zoro # G8668602


product price: $99.99
/ea
Free Shipping & Returns

Key Features

For Use With
Trailer and Tow Vehicle
Length
14-1/2"
Color
Black
Type
Receiver-Mount Ball and Pintle Combination
Size (In.)
2" Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48005
Zoro #
G8668602
UPC #
612314480050
Country of Origin
China

Dimensions

Length
14-1/2"
Size (In.)
2" Shank
Shank Diameter
2 in
Compatible Trailer Receiver Size
2 in
Mounting Hole Diameter
5/8 in
Overall Length
14 1/2 in

Details

For Use With
Trailer and Tow Vehicle
Color
Black
Item
Pintle Hook Hitches
Type
Receiver-Mount Ball and Pintle Combination
Includes
Bolt Kit, Safety Pin
Application
Agriculture, Construction and Even Military Applications
Finish
Powder Coated
Features
Couples to Lunette Eyes with a 2 1/2 in Inside Diameter, Fits Trailer Hitches with a 2 in x 2 in Receiver Tube Opening, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Spring-Loaded Locking Arm
Material
Steel
Number of Mounting Holes
1
Number of Balls Included
0
Vehicle Make/Model/Year
Universal
Product Type
Pintle Hook
Vehicle Class
IV, V
Tongue Weight
2,000 lb
Mount Type
Hitch Mount
Resistance Properties
Rust-Resistant, Scratch-Resistant
Gross Trailer Weight Capacity
2,000 lb
Shank Style
Standard Shank
Gross Vehicle Weight Capacity
10,000 lb

Description

Pintle Hook Hitches, Mount Type Hitch Mount, Gross Trailer Weight Capacity 2,000 lb, Gross Vehicle Weight Capacity 10,000 lb, Tongue Weight 2,000 lb, Ball Diameter Not Applicable, Material Steel, Finish Powder Coated, Shank Style Standard Shank, Compatible Trailer Receiver Size 2 in, Number of Mounting Holes 1, Horizontal Distance Between Mounting Holes Not Applicable, Vertical Distance Between Mounting Holes Not Applicable, Mounting Hole Diameter 5/8 in, Vehicle Make/Model/Year Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.