Zoro Homepage

Receiver-Mount Ball/Pintle Combo, 2" Shnk

  • Mfr # 48007

  • Zoro # G8668611


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Size (In.)
2" Shank
For Use With
Trailer and Tow Vehicle
Type
Receiver-Mount Ball and Pintle Combination
Length
15-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48007
Zoro #
G8668611
UPC #
612314480074
Country of Origin
China

Dimensions

Size (In.)
2" Shank
Length
15-1/4"
Mounting Hole Diameter
5/8 in
Overall Length
15 1/4 in
Compatible Trailer Receiver Size
2 in
Ball Diameter
2 in
Shank Diameter
2 in

Details

Color
Black
For Use With
Trailer and Tow Vehicle
Type
Receiver-Mount Ball and Pintle Combination
Application
Agriculture, Construction and Even Military Applications
Item
Pintle Hook Hitches
Includes
Bolt Kit, Safety Pin
Features
Couples to Lunette Eyes with a 2 1/2 in Inside Diameter, Fits Trailer Hitches with a 2 in x 2 in Receiver Tube Opening, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Spring-Loaded Locking Arm
Finish
Powder Coated
Material
Steel
Vehicle Class
IV, V
Tongue Weight
3,200 lb
Gross Trailer Weight Capacity
3,200 lb
Mount Type
Hitch Mount
Product Type
Ball and Pintle Hitch
Number of Balls Included
1
Number of Mounting Holes
1
Vehicle Make/Model/Year
Universal
Gross Vehicle Weight Capacity
16,000 lb
Resistance Properties
Rust-Resistant, Scratch-Resistant
Shank Style
Standard Shank

Description

Receiver-Mount Ball and Pintle Hitch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.