Receiver-Mount Pintle Hook, 2-1/2" Shank
Mfr # 48010
Zoro # G8668578
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Length
14-3/4"
Includes
Safety Pin With Cable
Application
Agriculture, Construction and Even Military Applications
For Use With
Fits Trailer Hitches With a 2-1/2" x 2-1/2" Receiver Tube
Type
Receiver-Mount Ball and Pintle Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48010
Zoro #
G8668578
UPC #
612314480104
Country of Origin
China
Dimensions
Length
14-3/4"
Size (In.)
2-1/2" Shank
Details
Includes
Safety Pin With Cable
Application
Agriculture, Construction and Even Military Applications
For Use With
Fits Trailer Hitches With a 2-1/2" x 2-1/2" Receiver Tube
Type
Receiver-Mount Ball and Pintle Combination
Item
Receiver-Mount Pintle Hook,2-1/2" Shank
Color
Black
Description
Receiver-Mount Pintle Hook,2-1/2 In. Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.