Zoro Homepage

Receiver Tube Adapter, 1-1/4" to 2" Shank

  • Mfr # 45790

  • Zoro # G8668663


product price: $61.35
/ea

Key Features

For Use With
Trailer Hitches
Length
10"
Type
Receiver Tube Adapter
Color
Black
Tongue Capacity
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45790
Zoro #
G8668663
UPC #
612314001903
Country of Origin
United States

Dimensions

Length
10"
Manufacturers Warranty Length
1 yr
Overall Length
10 in
Overall Width
2 in
Shank Diameter
2 in

Details

For Use With
Trailer Hitches
Type
Receiver Tube Adapter
Item
Hitch Receiver Tube Adapter
Color
Black
Tongue Capacity
350 lb
Features
Extends Receiver Tube By 10 in
Finish
Gloss Powder Coated
Product Type
Receiver Tube Adapter

Description

Hitch Receiver Tube Adapter, Product Type Receiver Tube Adapter, For Use With Trailer Hitches, Gross Vehicle Weight Capacity Not Applicable, Overall Length 10 in, Overall Width 2 in, Features Extends Receiver Tube By 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.