Receiver Tube Adapter, 350 lb, Carbon Steel, Gloss/Powder-Coated, For: 1-1/4 to 2 in Shanks

  • Mfr # 45785

  • Zoro # G716037946


product price:  $43.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45785
Zoro #
G716037946
UPC #
612314001859
Country of Origin
China

Description

Curt hitch adapters can be used for many different purposes when hitching up a trailer. Whether a ball mount shank is too small or too large to fit into a receiver tube, a Curt adapter can make up the difference. Our adapters are built with exceptional strength and designed to be precisely fitted for their application. We carry trailer hitch adapters to accommodate both receiver tube openings and shanks of 1-1/4, 2 and 2-1/2 in dimensions. Curt adapters also come in various lengths to allow more clearance for a cargo carrier, bike rake or spare tire. This Curt receiver adapter/extender converts a 1-1/4 x 1-1/4 in receiver tube opening to a 2 x 2 in opening. It installs easily and provides 6-1/4 in of extra clearance for a bumper or spare tire. It has a tongue weight capacity of 350 lb but is not intended for towing use to pull any amount of gross trailer weight. All Curt adapters are constructed using our quality manufacturing processes. We CNC-form each unit, weld it together using advanced robotic systems and then mechanically descale every surface to make each adapter smooth to accept a finishing coat. To finish off this adapter, we give it a durable black powder coat finish to ensure it has excellent rust, chip and UV resistance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.