Zoro Homepage

Recessed Tie-Down Ring, 1-1/8"x1-5/8"

  • Mfr # 83710

  • Zoro # G8668569


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Type
Recessed Tie-Down Ring
Application
Cargo Management in Trailers, Trucks and Vans
Size (In.)
3-1/2" Mounting Bracket, 1-1/8" x 1-5/8" Ring
For Use With
Ropes, Bungee Cords or Straps
Material
High-Strength Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83710
Zoro #
G8668569
UPC #
612314107018
Country of Origin
Taiwan, Province of China

Dimensions

Size (In.)
3-1/2" Mounting Bracket, 1-1/8" x 1-5/8" Ring

Details

Item
Recessed Tie-Down Ring,1-1/8"x1-5/8"
Type
Recessed Tie-Down Ring
Application
Cargo Management in Trailers, Trucks and Vans
For Use With
Ropes, Bungee Cords or Straps
Material
High-Strength Steel

Description

Recessed Tie-Down Ring,1-1/8 In.x1-5/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.