Zoro Homepage

Recessed Tie-Down Ring, 1-3/8"x1-7/8"

  • Mfr # 83601

  • Zoro # G8668532


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

For Use With
Ropes, Bungee Cords or Straps
Application
Cargo Management in Trailers, Trucks and Vans
Material
High-Strength Steel
Size (In.)
5" x 3-1/2" Mounting Bracket, 1-3/8" x 1-7/8" Ring
Type
Recessed Tie-Down Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83601
Zoro #
G8668532
UPC #
612314106011
Country of Origin
China

Dimensions

Size (In.)
5" x 3-1/2" Mounting Bracket, 1-3/8" x 1-7/8" Ring

Details

For Use With
Ropes, Bungee Cords or Straps
Application
Cargo Management in Trailers, Trucks and Vans
Material
High-Strength Steel
Item
Recessed Tie-Down Ring,1-3/8"x1-7/8"
Type
Recessed Tie-Down Ring

Description

Recessed Tie-Down Ring,1-3/8 In.x1-7/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.