Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducer Bushing, 1-1/4" to 1" Shank, 21200

  • Mfr # 21200

  • Zoro # G8668760


product price: $2.25
/ea
Sold in multiples of 5 for $11.25

Key Features

For Use With
Reduces 1-1/4" Diameter Hole to 1"
Color
Yellow
Type
Reducer Bushing
Application
Reduces Hole Size, Allowing Use of Trailer Balls with Smaller Shank Diameters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21200
Zoro #
G8668760
UPC #
612314602001
Country of Origin
Taiwan, Province of China

Details

For Use With
Reduces 1-1/4" Diameter Hole to 1"
Item
Reducer Bushing,1-1/4" to 1" Shank,21200
Color
Yellow
Type
Reducer Bushing
Application
Reduces Hole Size, Allowing Use of Trailer Balls with Smaller Shank Diameters

Description

Reducer Bushing,1-1/4 In. to 1 In. Shank,21200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.