Zoro Homepage

Reducer Sleeve, 2-1/2" to 2" Shank

  • Mfr # 45405

  • Zoro # G8668788


product price: $23.55
/ea

Key Features

Type
Receiver Tube Adapter
Material
High-Strength Carbon Steel
For Use With
Trailer Hitches
Application
Reduces a 2-1/2" x 2-1/2" Receiver Tube Opening
Length
5-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45405
Zoro #
G8668788
UPC #
612314025053
Country of Origin
China

Dimensions

Length
5-1/2"
Manufacturers Warranty Length
1 yr
Height
2 1/2 in
Overall Length
5 1/2 in
Overall Width
2 1/2 in

Details

Type
Receiver Tube Adapter
Item
Hitch Reducer Sleeve
Material
High-Strength Carbon Steel
For Use With
Trailer Hitches
Application
Reduces a 2-1/2" x 2-1/2" Receiver Tube Opening
Color
Black
Finish
Carbide Powder Coated
Features
High-Strength Carbon Steel Construction
Product Type
Hitch Reducer Sleeve

Description

Hitch Reducer Sleeve, Product Type Hitch Reducer Sleeve, For Use With Trailer Hitches, Gross Vehicle Weight Capacity Not Applicable, Overall Length 5 1/2 in, Overall Width 2 1/2 in, Height 2 1/2 in, Features High-Strength Carbon Steel Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.