Zoro Homepage

Reducer Sleeve Set, Carbon Steel, Powder-Coated

  • Mfr # 45408

  • Zoro # G916037999


product price: $35.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45408
Zoro #
G916037999
UPC #
612314454082
Country of Origin
China

Description

Adapting a heavy-duty 3 in receiver hitch to fit your 2-1/2 in and 2 in accessories is fast and simple with the Curt reducer sleeve set. This set includes two sleeves a larger unit for 3 in receiver tube openings and a smaller unit for 2-1/2 in receiver tube openings. The set can be used together to allow a 3 in receiver to accept a 2 in shank on various accessories, such as a ball mount, bike rack or cargo carrier. The set can also be used individually. The larger unit can be used to mount accessories with a 2-1/2 in shank on a 3 in receiver and the smaller to be used in a 2-1/2 in receiver to accept accessories with a 2 in shank. Both reducer sleeves in the set are constructed from high-strength carbon steel and are finished in a rust-resistant carbide black powder coat finish. The weight ratings of the reducer sleeves are limited to the weight ratings of the hitch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.