Zoro Homepage

Replacement 1-1/4" Sway Control Ball

  • Mfr # 40093

  • Zoro # G8668830


product price: $13.35
/ea

Key Features

Type
Replacement Sway Control Ball
Color
Silver
Application
To Attach a Sway Control Unit to the Vehicle-Side of the Connection
Size (In.)
1-1/4" Ball, 5/8" x 1-3/4" Shank
For Use With
To Fit the CURT Sway Control Unit Mfr. No. 17200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40093
Zoro #
G8668830
UPC #
612314193004
Country of Origin
China

Dimensions

Size (In.)
1-1/4" Ball, 5/8" x 1-3/4" Shank

Details

Item
Replacement 1-1/4" Sway Control Ball
Type
Replacement Sway Control Ball
Color
Silver
Application
To Attach a Sway Control Unit to the Vehicle-Side of the Connection
For Use With
To Fit the CURT Sway Control Unit Mfr. No. 17200
Material
High-Strength Steel

Description

Replacement 1-1/4 In. Sway Control Ball

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.