Zoro Homepage

Replacement 10'' Hand Winch Handle

  • Mfr # 29491

  • Zoro # G515543068


product price: $24.69
/ea

Key Features

Includes
10" Winch Handle
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
29491
Zoro #
G515543068
UPC #
612314057221
Country of Origin
China

Details

Includes
10" Winch Handle

Description

This replacement winch handle is designed to work with CURT 2-speed winches rated between 2,000 lbs. and 2,600 lbs. or with brake winches rated between 1,500 lbs. and 2,500 lbs. It features a comfort grip for easy operation, and the handle measures 10" long. This package includes the winch handle assembly only.