Zoro Homepage

Replacement 36" x 1/4" Dia. Tow Bar Base Plate Safety Cable 3,500 lbs

  • Mfr # 70006

  • Zoro # G1955839


product price: $75.45
/ea
Free Shipping & Returns

Key Features

Overall Length
5
Overall Width
3
Overall Height
15
Weight
0.33
Length
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70006
Zoro #
G1955839
UPC #
612314048007
Country of Origin
China

Dimensions

Overall Length
5
Overall Width
3
Overall Height
15
Length
15
Width
5
Height
3

Details

Weight
0.33

Description

This tow bar base plate safety cable is designed to replace an existing cable, installing together with the base plate to provide a secure backup connection to the vehicle frame. This cable is rated for 3,500 pounds. It measures 36 inches long and a 1/4 inch in diameter. It comes with a vinyl coating to protect the metal from corrosion and promote more comfortable handling. One cable is included in this package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.