Zoro Homepage

Replacement CrossWing 5th Wheel Coupler Tube Hardware

  • Mfr # 19281

  • Zoro # G915511728


product price: $26.25
/ea

Key Features

Includes
CrossWing Tube Hardware
Material
Carbon Steel
Width
6.3 in
Length
10.63 in
Color
Yellow Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19281
Zoro #
G915511728
UPC #
612314056545
Country of Origin
China

Dimensions

Width
6.3 in
Length
10.63 in

Details

Includes
CrossWing Tube Hardware
Material
Carbon Steel
Color
Yellow Zinc

Description

This replacement coupler tube hardware is for the CURT CrossWing 5th wheel hitch for gooseneck applications. It is designed to replace the existing hardware that attaches tube to the CrossWing hitch. This package comes with the hardware only. The tube and other components are not included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.