Zoro Homepage

Replacement Spectrum Brake Controller Knob Assembly

  • Mfr # 19301

  • Zoro # G715482631


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Insulation Material - Wire and Cable
Thermoplastic Rubber
Length
6 in
Includes
Spectrum Knob
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19301
Zoro #
G715482631
UPC #
612314193011
Country of Origin
Mexico

Dimensions

Length
6 in
Width
6 in

Details

Insulation Material - Wire and Cable
Thermoplastic Rubber
Includes
Spectrum Knob

Description

The CURT Spectrum trailer brake controller provides powerful brake operation while maintaining a clean, consistent OE look and feel on the dash of your vehicle. It is comprised of a main module and a separate user interface. This interface is a simple rotary knob with a push-button and ten tri-color LEDs to control and monitor all trailer brake activity. This package includes the replacement knob assembly for the Spectrum. It comes with the knob, harnesses, and mounting hardware. It is equipped with factory-wired connectors for easy, plug-and-play installation. Note, the main module is not included in this package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.