Zoro Homepage

Replacement TruTrack Trailer-Mounted Support Brackets with Handles, 2PK

  • Mfr # 19298

  • Zoro # G415511723


product price: $240.99
/pk 2, $120.50/ea
Free Shipping & Returns

Key Features

Length
21.65 in
Width
7.875 in
Includes
TruTrack Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19298
Zoro #
G415511723
UPC #
612314056767
Country of Origin
China

Dimensions

Length
21.65 in
Width
7.875 in

Details

Includes
TruTrack Brackets

Description

While many weight distribution hitches are made to be compatible with a sway control attachment, the CURT TruTrack is an advanced WD system that integrates the sway control function into the design of the hitch. It combines precise weight distributing with integrated sway control to deliver the smoothest, safest ride possible. This, coupled with on of the easiest setups in the industry, truly makes the TruTrack unparalleled in its class. Instead of using spring bar chains, the TruTrack connects to the trailer frame using these heavy-duty, adjustable support brackets that hold the spring bars in place laterally and vertically. While regular spring bars angle from side to side, the adjustable support brackets allow the integrated sway control arms to resist this movement and keep the trailer better aligned. Two replacement brackets with handles are included in this package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.