Zoro Homepage

Replacment 2" Adjustble Channel Mount Shank

  • Mfr # 45910

  • Zoro # G8668873


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Type
Replacement Adjustable Channel Mount Shank
Material
Forged steel
Color
Black
Includes
Pintle Hook and Trailer Ball Combination
For Use With
Fits Trailer Hitches with a 2" x 2" Receiver Tube Opening
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45910
Zoro #
G8668873
UPC #
612314459100
Country of Origin
India

Dimensions

Size (In.)
2" Shank

Details

Type
Replacement Adjustable Channel Mount Shank
Item
Replacement 2" Adjustable Channel Mount Shank
Material
Forged steel
Color
Black
Includes
Pintle Hook and Trailer Ball Combination
For Use With
Fits Trailer Hitches with a 2" x 2" Receiver Tube Opening
Application
Various Types of Trailer

Description

Replacement 2 In. Adjustable Channel Mount Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.