Zoro Homepage

Replacment 2" Posi-Lock Coupler Latch, 25294

  • Mfr # 25294

  • Zoro # G8668961


product price: $12.75
/ea

Key Features

Type
A-Frame Coupler
For Use With
Trailer and Tow Vehicle
Size (In.)
2"
Material
Steel
Features
Features Holes to Accept A Safety Pin or Coupler Lock, Spring and Nut Posi-Lock Mechanism
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25294
Zoro #
G8668961
UPC #
612314252947
Country of Origin
China

Dimensions

Size (In.)
2"
Compatible Ball Diameter
2 in
Overall Length
4 3/4 in
Fits Ball Diameter
2 in

Details

Type
A-Frame Coupler
Item
Towing Coupler
For Use With
Trailer and Tow Vehicle
Material
Steel
Features
Features Holes to Accept A Safety Pin or Coupler Lock, Spring and Nut Posi-Lock Mechanism
Finish
Zinc Plated
Compatible Product Type
Coupler
Coupler Style
A-Frame
Resistance Properties
Corrosion-Resistant, Tear-Resistant, Wear-Resistant
Color
Clear
Gross Vehicle Weight Capacity
5,000 lb
Weight
1.5 lb
Product Type
Towing Coupler

Description

Towing Coupler, Product Type Towing Coupler, For Use With Trailer and Tow Vehicle, Gross Vehicle Weight Capacity 5,000 lb, Overall Length 4 3/4 in, Finish Zinc Plated, Features Features Holes to Accept A Safety Pin or Coupler Lock, Spring and Nut Posi-Lock Mechanism, Fits Ball Diameter 2 in, Vehicle Class Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.