Zoro Homepage

Replacment 7-Way RV Blde Hrnss, 6 ft., 56621

  • Mfr # 56621

  • Zoro # G8653029


product price: $40.35
/ea

Key Features

Connection Type
7-Way RV Blade
Length
6 ft.
Material
Plastic
For Use With
Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power
Type
7-Way Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56621
Zoro #
G8653029
UPC #
612314566211
Country of Origin
China

Dimensions

Length
6 ft.

Details

Item
Replacement 7-Way RV Blade Harness,6 ft.,56621
Connection Type
7-Way RV Blade
Material
Plastic
For Use With
Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power
Type
7-Way Connector

Description

Replacement 7-Way RV Blade Harness,6 ft.,56621

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.