Zoro Homepage

Replacment Adjstbl Mltprpse Ball Mount Head

  • Mfr # 45008

  • Zoro # G8669199


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Size (In.)
2" and 2-5/16" Ball
Type
Adjustable Multipurpose Ball Mount Head
Includes
(3) 5/8" Diameter Attachment Pins and Clips
Application
Tow a Variety of Heavyweight Trailers
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45008
Zoro #
G8669199
UPC #
612314002115
Country of Origin
United States

Dimensions

Size (In.)
2" and 2-5/16" Ball

Details

Item
Replacement Adjustable Multipurpose Ball Mount Head
Type
Adjustable Multipurpose Ball Mount Head
Includes
(3) 5/8" Diameter Attachment Pins and Clips
Application
Tow a Variety of Heavyweight Trailers
Material
Steel
Color
Black
For Use With
Fits 2" or 2-5/16"Couplers

Description

Replacement Adjustable Multipurpose Ball Mount Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.