Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacment MV Rnd Spring Bar, 5K-6K lb.

  • Mfr # 17071

  • Zoro # G8669643


product price: $91.25
/ea
Free Shipping & Returns

Key Features

Type
Round Bar Weight Distribution Hitch
Includes
Round Spring Bar; Chain; U-Bolt
For Use With
Fits CURT MV Round Bar Weight Distribution Hitch Mfr. No. 17050
Material
Forged steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17071
Zoro #
G8669643
UPC #
612314170715
Country of Origin
China

Details

Type
Round Bar Weight Distribution Hitch
Includes
Round Spring Bar; Chain; U-Bolt
For Use With
Fits CURT MV Round Bar Weight Distribution Hitch Mfr. No. 17050
Item
Replacement MV Round Spring Bar,5K-6K lb.
Material
Forged steel
Color
Black

Description

Replacement MV Round Spring Bar,5K-6K lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.