Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacment MV Rnd Spring Bar, 8K-10K lb.

  • Mfr # 17073

  • Zoro # G8669670


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Material
Forged steel
Color
Black
Includes
Round Spring Bar; Chain; U-Bolt
For Use With
Fits CURT MV Round Bar Weight Distribution Hitches Mfr. No. 17052 and Mfr. No. 17062
Type
Round Bar Weight Distribution Hitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17073
Zoro #
G8669670
UPC #
612314170739
Country of Origin
China

Details

Item
Replacement MV Round Spring Bar,8K-10K lb.
Material
Forged steel
Color
Black
Includes
Round Spring Bar; Chain; U-Bolt
For Use With
Fits CURT MV Round Bar Weight Distribution Hitches Mfr. No. 17052 and Mfr. No. 17062
Type
Round Bar Weight Distribution Hitch

Description

Replacement MV Round Spring Bar,8K-10K lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.