Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacment OE 4-Way Flat Socket, Twst USCAR

  • Mfr # 55384

  • Zoro # G8669722


product price: $34.89
/ea

Key Features

Connection Type
4-Way Flat
Type
Custom Wiring Connector
For Use With
4-Way Flat Output Tail Lights
Includes
Dust Covers
Features
Connects Tail Lights, Brake Lights and Turn Signals, Limited 1 yr Warranty, Plug-and-Play Design Eliminates the Need for Cutting or Splicing, Slit Loom Keeps Wires Contained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55384
Zoro #
G8669722
UPC #
612314553846
Country of Origin
Taiwan, Province of China

Details

Item
Automotive Wiring Connector
Connection Type
4-Way Flat
Type
Custom Wiring Connector
For Use With
4-Way Flat Output Tail Lights
Includes
Dust Covers
Features
Connects Tail Lights, Brake Lights and Turn Signals, Limited 1 yr Warranty, Plug-and-Play Design Eliminates the Need for Cutting or Splicing, Slit Loom Keeps Wires Contained
Standards
IP67
Color
Black
Material
Plastic
Trailer Connection
4-Way Flat
Vehicle Connection
4-Way Flat
Product Type
Custom Wiring Connector

Description

Automotive Wiring Connector, Product Type Custom Wiring Connector, For Use With 4-Way Flat Output Tail Lights, Trailer Connection 4-Way Flat, Vehicle Connection 4-Way Flat, Material Plastic, Color Black, Height Not Applicable, Overall Width Not Applicable, Overall Length Not Applicable, Standards IP67, Features Connects Tail Lights, Brake Lights and Turn Signals, Limited 1 yr Warranty, Plug-and-Play Design Eliminates the Need for Cutting or Splicing, Slit Loom Keeps Wires Contained

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.