Zoro Homepage

Replacment Rnd Spring Bar, 8K-10K lb.

  • Mfr # 17115

  • Zoro # G8669908


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Includes
Round Spring Bar; Chain; U-Bolt
Color
Black
For Use With
Fits Round Bar Weight Distribution Hitches Mfr. No. 17002 or Mfr. No. 17022
Type
Replacement Round Weight Distribution Spring Bar
Material
Forged steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17115
Zoro #
G8669908
UPC #
612314171156
Country of Origin
China

Details

Includes
Round Spring Bar; Chain; U-Bolt
Color
Black
For Use With
Fits Round Bar Weight Distribution Hitches Mfr. No. 17002 or Mfr. No. 17022
Type
Replacement Round Weight Distribution Spring Bar
Item
Replacement Round Spring Bar,8K-10K lb.
Material
Forged steel

Description

Replacement Round Spring Bar,8K-10K lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.