Zoro Homepage

Replacment Shrt Trunnn Sprng Bar, 8K-10K lb.

  • Mfr # 17336

  • Zoro # G8669847


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Length
28-3/8"
For Use With
Fits CURT Trunnion Bar Weight Distribution Hitches Mfr. No. 17322 and Mfr. No. 17332
Includes
(1) 28-3/8" Trunnion Spring Bar; Chain and U-Bolt
Material
Forged steel
Type
Replacement Short Trunnion Weight Distribution Spring Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17336
Zoro #
G8669847
UPC #
612314173365
Country of Origin
China

Dimensions

Length
28-3/8"

Details

Item
Replacement Short Trunnion Sprng Bar,8K-10K lb.
For Use With
Fits CURT Trunnion Bar Weight Distribution Hitches Mfr. No. 17322 and Mfr. No. 17332
Includes
(1) 28-3/8" Trunnion Spring Bar; Chain and U-Bolt
Material
Forged steel
Type
Replacement Short Trunnion Weight Distribution Spring Bar
Application
Commonly Used on Travel Trailers and Campers But Can Also Be Applied to Other Large Loads
Color
Black

Description

Replacement Short Trunnion Sprng Bar,8K-10K lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.