Zoro Homepage

Rnd 4-Way Connector Plug/Socket w/Hrdwr

  • Mfr # 58677

  • Zoro # G8652283


product price: $20.29
/ea

Key Features

Connection Type
4-Way
Insulation Material
Plastic
Material
Die-Cast
Application
Vehicle Tail Light Assembly
Type
4-Way Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58677
Zoro #
G8652283
UPC #
612314000678
Country of Origin
Taiwan, Province of China

Details

Item
Automotive Electrical Plug
Connection Type
4-Way
Insulation Material
Plastic
Material
Die-Cast
Application
Vehicle Tail Light Assembly
Type
4-Way Connector
Features
Connects Tail Lights, Brake Lights and Turn Signals, Concealed Terminals, Splices Into Existing Wiring
For Use With
Trailer and Tow Vehicle
Includes
Snap Locks
Product Type
Four-Way Round Connector Kit
Contact Material
Metal

Description

Automotive Electrical Plug, Product Type Four-Way Round Connector Kit, Connection Type 4-Way, Contact Material Metal, For Use With Trailer and Tow Vehicle, Insulation Material Plastic, Wire Gauge Not Applicable, Wire Length Not Applicable, Features Connects Tail Lights, Brake Lights and Turn Signals, Concealed Terminals, Splices Into Existing Wiring, Includes Snap Locks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.