Zoro Homepage

Rnd 6-Way Connector Plug w/Spring, 58083

  • Mfr # 58083

  • Zoro # G8653193


product price: $12.15
/ea

Key Features

Connection Type
6-Way
For Use With
Boat Trailers, Farm Trailers, Horse Trailers, Utility Trailers
Type
6-Way Connector
Application
Horse, Farm, Boat and Utility Trailers
Material
Die-Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58083
Zoro #
G8653193
UPC #
612314580835
Country of Origin
Taiwan, Province of China

Details

Item
Automotive Electrical Plug
Connection Type
6-Way
For Use With
Boat Trailers, Farm Trailers, Horse Trailers, Utility Trailers
Type
6-Way Connector
Application
Horse, Farm, Boat and Utility Trailers
Material
Die-Cast
Includes
Dust Cover
Features
Concealed Terminals, Splices Into Trailer Wiring to Provide a Connection to The Vehicle Socket
Product Type
Six-Way Connector
Contact Material
Metal
Insulation Material
Plastic

Description

Automotive Electrical Plug, Product Type Six-Way Connector, Connection Type 6-Way, Contact Material Metal, For Use With Boat Trailers, Farm Trailers, Horse Trailers, Utility Trailers, Insulation Material Plastic, Wire Gauge Not Applicable, Wire Length Not Applicable, Features Concealed Terminals, Splices Into Trailer Wiring to Provide a Connection to The Vehicle Socket, Includes Dust Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.