Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rnd 7-Way Connector Plug, 58161

  • Mfr # 58161

  • Zoro # G8653491


product price: $15.55
/ea

Key Features

Connection Type
7-Way
Insulation Material
Plastic
For Use With
Trailer
Material
Die-Cast
Application
RV Travel Trailers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58161
Zoro #
G8653491
UPC #
612314581610
Country of Origin
Taiwan, Province of China

Details

Item
Automotive Electrical Plug
Connection Type
7-Way
Insulation Material
Plastic
For Use With
Trailer
Material
Die-Cast
Application
RV Travel Trailers
Type
7-Way Connector
Features
Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power, Concealed Terminals, Interchangeable with Other 7-Way RV Connectors, Splices Into Trailer Wiring to Provide a Connection to The Vehicle Socket
Contact Material
Metal
Product Type
Seven-Way Connector

Description

Automotive Electrical Plug, Product Type Seven-Way Connector, Connection Type 7-Way, Contact Material Metal, For Use With Trailer, Insulation Material Plastic, Wire Gauge Not Applicable, Wire Length Not Applicable, Features Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power, Concealed Terminals, Interchangeable with Other 7-Way RV Connectors, Splices Into Trailer Wiring to Provide a Connection to The Vehicle Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.