Rnd 7-Way Connector Socket, 58170
Mfr # 58170
Zoro # G8653458
product price: $17.29
/eaKey Features
Connection Type
7-Way
Insulation Material
Plastic
For Use With
Vehicle
Type
7-Way Connector
Application
RV Travel Trailers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58170
Zoro #
G8653458
UPC #
612314917006
Country of Origin
Taiwan, Province of China
Details
Item
Automotive Electrical Plug
Connection Type
7-Way
Insulation Material
Plastic
For Use With
Vehicle
Type
7-Way Connector
Application
RV Travel Trailers
Material
Die-Cast
Includes
Dust Cover
Features
Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power, Concealed Terminals, Interchangeable with Other 7-Way RV Connectors, Splices Into Vehicle Wiring to Provide A Connection for A Trailer Plug
Contact Material
Metal
Product Type
Seven-Way Connector
Description
Automotive Electrical Plug, Product Type Seven-Way Connector, Connection Type 7-Way, Contact Material Metal, For Use With Vehicle, Insulation Material Plastic, Wire Gauge Not Applicable, Wire Length Not Applicable, Features Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power, Concealed Terminals, Interchangeable with Other 7-Way RV Connectors, Splices Into Vehicle Wiring to Provide A Connection for A Trailer Plug, Includes Dust Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.