Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rng Terminals, 16-14 Wire, 1/4" Stud, PK100

  • Mfr # 59522

  • Zoro # G8670422


product price: $15.35
/pk 100, $0.15/ea

Key Features

For Use With
Fit 16-14 Gauge Wire
Color
Blue
Type
Ring Terminal
Application
Installing Towing Electrical Components or Similar Applications
Size (In.)
1/4" Stud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59522
Zoro #
G8670422
UPC #
612314452149
Country of Origin
Taiwan, Province of China

Dimensions

Size (In.)
1/4" Stud

Details

Item
Ring Terminals,16-14 Wire,1/4" Stud,Package Quantity 100
For Use With
Fit 16-14 Gauge Wire
Color
Blue
Type
Ring Terminal
Application
Installing Towing Electrical Components or Similar Applications

Description

Ring Terminals,16-14 Wire,1/4 In. Stud,Package Quantity 100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.