RockerBall 2-5/16" Cushion Hitch Trailer Ball 1" Shank, 7,500 lbs.

  • Mfr # 40248

  • Zoro # G7030959


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Weight
6.000
Overall Height
4.000
Length
8.000
Height
4.000
Overall Width
4.000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40248
Zoro #
G7030959
UPC #
612314047994
Country of Origin
China

Dimensions

Overall Height
4.000
Length
8.000
Height
4.000
Overall Width
4.000
Overall Length
8.000
Width
4.000

Details

Weight
6.000

Description

The CURT RockerBall trailer ball is a cushion hitch ball that dynamically absorbs jerking and jarring from your trailer at the coupling point. Just bolt it onto your existing trailer hitch ball mount to enjoy increased comfort, enhanced control and extended longevity of your vehicle's systems. The RockerBall tow ball is engineered with ShockDrop technology: a cushion isolator that reduces noise, vibrations and chucking at the coupling point. This produces quieter towing, increased driver control over the trailer and reduced strain on the vehicle's brakes, towing system and suspension, compared to a conventional metal-on-metal towing connection. The RockerBall fits onto a variety of standard ball mounts -- virtually any ball mount with a 2-1/2-inch wide trailer ball tongue and 1-inch diameter ball hole. RockerBall is also virtually maintenance-free. Unlike other cushion hitch and torsion hitch options, it has no airbags or bearings to service. Just apply grease to the zerk fitting as needed for continuous lubrication and smooth towing. The RockerBall trailer ball is constructed from forged steel for exceptional strength, and it comes with a powder coat finish and chrome plating for dependable corrosion resistance. Note: This trailer ball comes with retail packaging.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.