Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RockerBall Cushion Hitch with 2" Ball (2" Shank, 7,500 lbs., 5" Drop)

  • Mfr # 45144

  • Zoro # G9279695


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Length
14
Features
The CURT RockerBall cushion hitch dynamically absorbs jerking and jarring from your trailer at the coupling point. The ball easily bolts onto the included trailer hitch ball mount, giving you increased comfort, enhanced control and extended longevity of your vehicle's systems. The RockerBall tow ball is engineered with ShockDrop technology: a cushion isolator that reduces noise, vibrations and chucking at the coupling point. This produces quieter towing, increased driver control over the trailer and reduced strain on the vehicle's brakes, towing system and suspension, compared to a conventional metal-on-metal towing connection. This RockerBall kit comes with a standard ball mount, featuring a 5-inch drop and a 2-inch shank to fit most class 3, class 4 and class 5 hitch receivers. It also includes a threaded anti-rattle hitch kit. The RockerBall hitch ball is virtually maintenance-free. Unlike other cushion hitch and torsion hitch options, it has no airbags or bearings to service. Just apply grease to the zerk fitting as needed for continuous lubrication and smooth towing. The RockerBall trailer ball is constructed from forged steel for exceptional strength, and it comes with a powder coat finish and chrome plating for dependable corrosion resistance.
Weight
15
Tongue Weight
750 LB
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45144
Zoro #
G9279695
UPC #
612314047970
Country of Origin
United States

Dimensions

Length
14
Height
3
Receiver Tube Size
2 IN
Width
7

Details

Features
The CURT RockerBall cushion hitch dynamically absorbs jerking and jarring from your trailer at the coupling point. The ball easily bolts onto the included trailer hitch ball mount, giving you increased comfort, enhanced control and extended longevity of your vehicle's systems. The RockerBall tow ball is engineered with ShockDrop technology: a cushion isolator that reduces noise, vibrations and chucking at the coupling point. This produces quieter towing, increased driver control over the trailer and reduced strain on the vehicle's brakes, towing system and suspension, compared to a conventional metal-on-metal towing connection. This RockerBall kit comes with a standard ball mount, featuring a 5-inch drop and a 2-inch shank to fit most class 3, class 4 and class 5 hitch receivers. It also includes a threaded anti-rattle hitch kit. The RockerBall hitch ball is virtually maintenance-free. Unlike other cushion hitch and torsion hitch options, it has no airbags or bearings to service. Just apply grease to the zerk fitting as needed for continuous lubrication and smooth towing. The RockerBall trailer ball is constructed from forged steel for exceptional strength, and it comes with a powder coat finish and chrome plating for dependable corrosion resistance.
Weight
15
Tongue Weight
750 LB

Description

45144 RockerBall Cushion Hitch Ball Mount, 7,500 lbs, 2-Inch Diameter, 2-In Shank, 5" Drop, Anti-Rattle Pin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.