Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RockerBall Multi-Fit OEM Puck System Gooseneck Ball with 4'' Offset

  • Mfr # 60668

  • Zoro # G615482618


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Length
6 in
Includes
Gooseneck Ball
Application
2013-2024 Ram 2500 With 5th wheel prep package;2013-2024 Ram 3500 With 5th wheel prep package;2020-2025 Chevrolet Silverado 2500 HD 8' bed with 5th wheel prep package;2020-2025 Chevrolet Silverado 3500 HD 8' bed with 5th wheel prep package;2020-2025 GMC Sierra 2500 HD 8' bed with 5th wheel prep package;2020-2025 GMC Sierra 3500 HD 8' bed with 5th wheel prep package;2013-2024 Ford F-250 Super Duty With 5th wheel prep package;2013-2024 Ford F-350 Super Duty With 5th wheel prep package;2013-2024 Ford F-450 Super Duty With 5th wheel prep package;2016-2024 Nissan TITAN XD With 5th wheel prep package
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60668
Zoro #
G615482618
UPC #
612314056309
Country of Origin
China

Dimensions

Width
18 in
Length
6 in

Details

Includes
Gooseneck Ball
Application
2013-2024 Ram 2500 With 5th wheel prep package;2013-2024 Ram 3500 With 5th wheel prep package;2020-2025 Chevrolet Silverado 2500 HD 8' bed with 5th wheel prep package;2020-2025 Chevrolet Silverado 3500 HD 8' bed with 5th wheel prep package;2020-2025 GMC Sierra 2500 HD 8' bed with 5th wheel prep package;2020-2025 GMC Sierra 3500 HD 8' bed with 5th wheel prep package;2013-2024 Ford F-250 Super Duty With 5th wheel prep package;2013-2024 Ford F-350 Super Duty With 5th wheel prep package;2013-2024 Ford F-450 Super Duty With 5th wheel prep package;2016-2024 Nissan TITAN XD With 5th wheel prep package

Description

The CURT RockerBall multi-fit OEM puck system gooseneck ball with 4" offset features exclusive ShockDrop technology that cushions your load and delivers a smoother, more comfortable towing experience by reducing jerking and jarring when towing heavy loads on rough roads. The unique offset pin of the RockerBall is designed to dampen vertical chucking and fore-to-aft motion during starts and stops, ensuring a steady and less turbulent ride. The additional 4" rearward offset also improves the clearance between your truck bed and trailer, particularly benefiting short-cab pickup trucks with limited clearance. Engineered for seamless installation to accommodate hardworking pickup trucks, the CURT Rockerball multi-fit OEM puck system gooseneck ball with 4" offset features a patented quarter-turn installation mechanism. This innovative design allows for quick and convenient installation of the ball into the gooseneck hitch, providing full truck bed functionality when needed. When it's time to free up the truck bed for other towing or cargo hauling purposes, simply lift the lever and give it a quarter-turn twist to unlock the retention balls. This enables easy removal and convenient storage. With a towing capacity of up to 30,000 lbs. gross trailer weight and 7,500 lbs. vertical load, this kit is constructed from forged and machined steel alloy, ensuring exceptional strength and durability to handle even the largest of gooseneck trailers. It's important to note that these weight ratings are limited by the lowest-rated component within the entire towing system, including the vehicle itself. The kit includes a 2-5/16" diameter ball designed to perfectly fit 2-5/16" gooseneck couplers. It is compatible with the truck bed puck system found on Chevy, Ford, GMC, Nissan, and Ram trucks equipped with the towing prep package, as well as CURT OEM-style gooseneck hitches Chevrolet / GMC long-bed 2020-current only. Part #60669 is required for installing on select Chevrolet Silverado and GMC Sierra 6.5' short bed trucks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.