Rubber Hitch Tube Cover, 1-1/4", 22275
Mfr # 22275
Zoro # G8670431
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Type
Hitch Tube Cover
Size (In.)
1-1/4"
Color
Black
Application
Keep Your Trailer Hitch's Receiver Tube Clean and Protected
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22275
Zoro #
G8670431
UPC #
612314017102
Country of Origin
China
Dimensions
Size (In.)
1-1/4"
Manufacturers Warranty Length
1 yr
Height
2 1/8 in
Overall Width
2 1/8 in
Overall Length
1 1/8 in
Details
Type
Hitch Tube Cover
Item
Hitch Cover
Color
Black
Application
Keep Your Trailer Hitch's Receiver Tube Clean and Protected
Material
Rubber
Features
Does Not Require A Pin and Clip to Hold in Place, Protects 1-1/4 in x 1-1/4 in Receiver Tube Opening when not in Use
Finish
Rubber Coated
For Use With
Trailer Hitches
Product Type
Hitch Cover
Description
Hitch Cover, Product Type Hitch Cover, For Use With Trailer Hitches, Gross Vehicle Weight Capacity Not Applicable, Overall Length 1 1/8 in, Overall Width 2 1/8 in, Height 2 1/8 in, Features Does Not Require A Pin and Clip to Hold in Place, Protects 1-1/4 in x 1-1/4 in Receiver Tube Opening when not in Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.