RV 7-Way Blade Cnnctr Plug/Socket, 58152
Mfr # 58152
Zoro # G8653430
product price: $20.49
/eaKey Features
Connection Type
7-Way
Insulation Material
Plastic
Type
7-Way Connector
Application
RV Travel Trailers
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58152
Zoro #
G8653430
UPC #
612314114153
Country of Origin
Taiwan, Province of China
Details
Item
Automotive Electrical Plug
Connection Type
7-Way
Insulation Material
Plastic
Type
7-Way Connector
Application
RV Travel Trailers
Material
Plastic
For Use With
Trailer and Tow Vehicle
Features
Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power, Concealed Terminals, Interchangeable with Other 7-Way RV Connectors, Metal Bracket Securely Mounts Socket to the Vehicle or Trailer Hitch, Splices into Existing Wiring to Provide Connections for Both Vehicle and Trailer
Includes
Dust Cover, Snap Locks
Product Type
Seven-Way Round Connector
Contact Material
Metal
Description
Automotive Electrical Plug, Product Type Seven-Way Round Connector, Connection Type 7-Way, Contact Material Metal, For Use With Trailer and Tow Vehicle, Insulation Material Plastic, Wire Gauge Not Applicable, Wire Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.