Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RV 7-Way Blade LED Electrical Adapter

  • Mfr # 57003

  • Zoro # G8653561


product price: $32.65
/ea

Key Features

Connection Type
7-Way RV Blade
Application
Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power
Type
7-Way Electrical Adapter
For Use With
LED Trailer Lights
Standards
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57003
Zoro #
G8653561
UPC #
612314570034
Country of Origin
China

Dimensions

Height
3 1/4 in
Overall Width
3 1/4 in
Overall Length
11 in

Details

Item
Automotive Electrical Adapter
Connection Type
7-Way RV Blade
Application
Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power
Type
7-Way Electrical Adapter
For Use With
LED Trailer Lights
Standards
IP67
Features
Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power, Built-In, Integrated Resistors for Computers That Do Not Recognize LED Lights, Plug-and-Play Design Eliminates the Need for Cutting or Splicing, Spring-Loaded Dust Cover
Color
Black
Trailer Connection
7-Way Blade
Vehicle Connection
7-Way Blade
Material
Plastic
Product Type
7-Way Electrical Adapter

Description

Automotive Electrical Adapter, Product Type 7-Way Electrical Adapter, For Use With LED Trailer Lights, Trailer Connection 7-Way Blade, Vehicle Connection 7-Way Blade, Material Plastic, Color Black, Height 3 1/4 in, Overall Width 3 1/4 in, Overall Length 11 in, Standards IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.