Zoro Homepage

Safety Cables w/2 Snap Hooks, 44-1/2", PK2

  • Mfr # 80151

  • Zoro # G8651857


product price: $26.39
/pk 2, $13.20/ea

Key Features

Length
42"
Type
Safety Cables
Color
Black
Includes
(2) 42" Safety Cable Assemblies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80151
Zoro #
G8651857
UPC #
612314001392
Country of Origin
China

Dimensions

Length
42"

Details

Item
Safety Cables w/2 Snap Hooks,44-1/2",Package Quantity 2
Type
Safety Cables
Color
Black
Includes
(2) 42" Safety Cable Assemblies

Description

Safety Cables w/2 Snap Hooks,44-1/2 In.,Package Quantity 2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.