Zoro Homepage

Safety Chain, 1 S Hook, Clr Zinc, 27", 80040

  • Mfr # 80040

  • Zoro # G8651601


product price: $11.85
/ea

Key Features

Material
Steel
Length
27"
Size (In.)
1/4" Link
Type
Safety Chains
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80040
Zoro #
G8651601
UPC #
612314100408
Country of Origin
China

Dimensions

Length
27"
Size (In.)
1/4" Link

Details

Item
Safety Chain w/1 S Hook,Clear Zinc,27",80040
Material
Steel
Type
Safety Chains

Description

Safety Chain w/1 S Hook,Clear Zinc,27 In.,80040

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.