Zoro Homepage

Safety Latch Clevis Hook, 1/4", 81940

  • Mfr # 81940

  • Zoro # G8670571


product price: $12.89
/ea

Key Features

Size (In.)
1-1/2" Hook Size
Material
High-Strength, Heat-Treated, Forged Steel
Type
Clevis Hook
Color
Yellow
Application
Heavy-Duty Hooks for Connecting Safety Chains or Transport Binder Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81940
Zoro #
G8670571
UPC #
612314109401
Country of Origin
China

Dimensions

Size (In.)
1-1/2" Hook Size

Details

Item
Safety Latch Clevis Hook,1/4",81940
Material
High-Strength, Heat-Treated, Forged Steel
Type
Clevis Hook
Color
Yellow
Application
Heavy-Duty Hooks for Connecting Safety Chains or Transport Binder Chain

Description

Safety Latch Clevis Hook,1/4 In.,81940

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.