Zoro Homepage

Safety Latch Clevis Hook, 14000 lb., 5/16"

  • Mfr # 81550

  • Zoro # G8652651


product price: $13.49
/ea

Key Features

Size (In.)
5/16"
Type
Clevis Hook
Application
Connects Safety Chains From Trailer to Tow Vehicle, Commercial and Industrial
Material
Forged steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81550
Zoro #
G8652651
UPC #
612314105502
Country of Origin
China

Dimensions

Size (In.)
5/16"

Details

Item
Safety Latch Clevis Hook,14000 lb.,5/16"
Type
Clevis Hook
Application
Connects Safety Chains From Trailer to Tow Vehicle, Commercial and Industrial
Material
Forged steel
Color
Yellow

Description

Safety Latch Clevis Hook,14000 lb.,5/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.