Zoro Homepage

Safety Latch Clevis Hook, 65000 lb., 5/8"

  • Mfr # 81920

  • Zoro # G8652502


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Type
Clevis Hook
Color
Yellow
Application
Connect Safety Chains From Trailer to Tow Vehicle
Size (In.)
5/8"
Material
High-Strength, Heat-Treated, Forged Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81920
Zoro #
G8652502
UPC #
612314104413
Country of Origin
China

Dimensions

Size (In.)
5/8"

Details

Item
Safety Latch Clevis Hook,65000 lb.,5/8"
Type
Clevis Hook
Color
Yellow
Application
Connect Safety Chains From Trailer to Tow Vehicle
Material
High-Strength, Heat-Treated, Forged Steel

Description

Safety Latch Clevis Hook,65000 lb.,5/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.