Shop CURT
See all product information
Create Account
Safety Pin, 5/16 in Dia, 1 PK
- Mfr # 25011
- Zoro # G216038016
product price:Â
$
5.59
/ea
Sold in multiples of 2 for
$11.18
Key Features
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25011
- Zoro #
- G216038016
- UPC #
- 612314000104
- Country of Origin
- China
- Item
- Safety Pin
- System of Measurement
- Inch
Dimensions
- Pin Diameter
- 5/16 in
Description
Curt safety pins go beyond the simple function of keeping your coupler latch secure. They are constructed from quality materials and have a universal design that allows them be used for a variety of purposes in your towing setup. Curt safety pins are made from solid steel to provide more than enough strength to keep your trailer coupler latched down tight. The zinc plating that we use to finish our safety pins offers excellent protection against rust and corrosion. This is necessary for any trailer because of its frequent exposure to the elements. The user-friendly design of our safety pins allows them to be easily handled while maintaining effective security. This safety pin has a pin diameter of 5/16 in. Curt safety pins can also be purchased with a 12 in chain attachment to mount onto your trailer coupler and prevent the safety pin from being misplaced. Use Curt safety pins for securing trailer couplers, jacks, caster wheels and more. When you couple your trailer to your vehicle, nuts and bolts just do not cut it. Secure your towing equipment right with a safety pin from Curt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.