Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Pin w/12" Chain, 25013

  • Mfr # 25013

  • Zoro # G8670580


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Type
Safety Pin
Length
12" (Chain), 2-3/4" (Pin)
Includes
12" Chain Attachment
Material
High-Strength Carbon Steel
Size (In.)
1/4" Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25013
Zoro #
G8670580
UPC #
612314250134
Country of Origin
Taiwan, Province of China

Dimensions

Length
12" (Chain), 2-3/4" (Pin)
Size (In.)
1/4" Pin

Details

Item
Safety Pin w/12" Chain,25013
Type
Safety Pin
Includes
12" Chain Attachment
Material
High-Strength Carbon Steel
Application
For Securing Trailer Couplers, Jacks, Caster Wheels and More

Description

Safety Pin w/12 In. Chain,25013

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.