Zoro Homepage

SecureLatch Channel-Style Lunette Ring (25,000 lbs., 3" I.D.)

  • Mfr # 48625

  • Zoro # G9279460


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Length
8.2
Height
6
Width
6.11
Weight
14.5
Receiver Tube Size
2 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48625
Zoro #
G9279460
UPC #
612314047734
Country of Origin
China

Dimensions

Length
8.2
Height
6
Width
6.11
Receiver Tube Size
2 IN

Details

Weight
14.5
Features

Description

48625 SecureLatch Channel-Style Lunette Ring, 25,000 Pounds, 3-Inch I.D.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.