Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SecureLatch Flush-Mount Lunette Ring (60,000 lbs., 2-1/2" I.D.)

  • Mfr # 48661

  • Zoro # G9279503


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Width
6
Weight
19
Length
7.54
Height
5.65
Features
The CURT SecureLatch flush-mount lunette ring offers enhanced security and maximum versatility. Its integrated locking pin helps prevent coupling and theft when your trailer is left unattended, featuring holes in the bottom to accept a padlock. The pin can also be turned 90 degrees to allow you to hitch up your trailer. This lunette ring also offers increased height adjustment, featuring an offset base. This allows the ring to be flipped for more drop or rise as needed. This CURT SecureLatch lunette ring has a flush-mount base with bolt holes spaced 4-1/2 inches apart. The lunette ring itself has a 2-1/2-inch inside diameter to couple to a pintle hook or ball and pintle combination, and it is rated for up to 60,000 pounds gross trailer weight. This SecureLatch lunette eyelet is made from austempered iron for superior strength and wear resistance, and it features a dark grey teridium finish for a premium look and resistance to the elements.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48661
Zoro #
G9279503
UPC #
612314047765
Country of Origin
China

Dimensions

Width
6
Length
7.54
Height
5.65

Details

Weight
19
Features
The CURT SecureLatch flush-mount lunette ring offers enhanced security and maximum versatility. Its integrated locking pin helps prevent coupling and theft when your trailer is left unattended, featuring holes in the bottom to accept a padlock. The pin can also be turned 90 degrees to allow you to hitch up your trailer. This lunette ring also offers increased height adjustment, featuring an offset base. This allows the ring to be flipped for more drop or rise as needed. This CURT SecureLatch lunette ring has a flush-mount base with bolt holes spaced 4-1/2 inches apart. The lunette ring itself has a 2-1/2-inch inside diameter to couple to a pintle hook or ball and pintle combination, and it is rated for up to 60,000 pounds gross trailer weight. This SecureLatch lunette eyelet is made from austempered iron for superior strength and wear resistance, and it features a dark grey teridium finish for a premium look and resistance to the elements.

Description

48661 SecureLatch Flush-Mount Lunette Ring, 60,000 lbs., 2-1/2-Inch I.D.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.