Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SecureLatch Receiver-Mount Ball & Pintle Hitch (2" Shank, 2" Ball, 14K)

  • Mfr # 48407

  • Zoro # G9279549


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Weight
19.8
Receiver Tube Size
2 IN
Length
7
Width
2
Features
The CURT SecureLatch pintle ball hitch makes coupling to your trailer virtually automatic with its innovative auto-locking technology. The auto-lock automatically latches the lunette ring onto the hook without any manual coupling required. Strike the integrated back plate, drop the lunette ring down onto the hook and you're ready to tow -- just insert the secondary safety pin! This SecureLatch ball and pintle hook combination also has a unique, cupped design to hold the lunette ring more tightly, greatly reducing chucking noises common in pintle towing. This pintle hitch is rated for 14,000 pounds gross trailer weight and 10,000 pounds ball capacity. It fits any industry-standard 2-inch receiver. The ball and hook combo can be coupled to a 2-inch standard coupler or 2-1/2-inch or 3-inch diameter lunette rings.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48407
Zoro #
G9279549
UPC #
612314047611
Country of Origin
China

Dimensions

Receiver Tube Size
2 IN
Length
7
Width
2
Height
2

Details

Weight
19.8
Features
The CURT SecureLatch pintle ball hitch makes coupling to your trailer virtually automatic with its innovative auto-locking technology. The auto-lock automatically latches the lunette ring onto the hook without any manual coupling required. Strike the integrated back plate, drop the lunette ring down onto the hook and you're ready to tow -- just insert the secondary safety pin! This SecureLatch ball and pintle hook combination also has a unique, cupped design to hold the lunette ring more tightly, greatly reducing chucking noises common in pintle towing. This pintle hitch is rated for 14,000 pounds gross trailer weight and 10,000 pounds ball capacity. It fits any industry-standard 2-inch receiver. The ball and hook combo can be coupled to a 2-inch standard coupler or 2-1/2-inch or 3-inch diameter lunette rings.

Description

48407 SecureLatch Receiver-Mount 2-In Ball and Pintle Hitch Combination, 2-Inch Shank, 14,000 Pounds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.