
SecureLatch Receiver-Mount Pintle Hook, 2 in H, 14,000 lb Working Load, Carbon Steel, Powder-Coated
Mfr # 48405
Zoro # G516038013
product price: $174.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48405
Zoro #
G516038013
UPC #
612314047666
Country of Origin
China
Description
SecureLatch makes coupling as easy as Strike. Drop. Auto-lock. Integrated into this secure latch pintle hook is an automatic locking mechanism that secures the primary latch without any manual coupling required. Simply back your vehicle up to the lunette ring the built-in striker plate helps stop and center the ring over the hook. Drop the ring down onto the hook and let the auto-locking latch do the rest. Just install the secondary safety pin. This SecureLatch pintle hook is also unique from other pintle hitches with its cupped design. Instead of letting the ring slop with every acceleration, brake and bump, the cupped hook holds the ring tighter fore and aft. This results in smoother, quieter heavy-duty towing. This SecureLatch pintle hook is rated for 14,000 lb gross trailer weight and couples to lunette rings with a 2-1/2-in or 3 in ID. It fits into any industry-standard 2 in receiver. It is constructed from cast iron that is austempered for great strength and-resistance to wear. To protect this hook from the elements, it is covered in a durable, dark grey teridium powder-coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.