Zoro Homepage

Sfty Chain w/1 Clvs Hk, Clr Znc, 35", 80302

  • Mfr # 80302

  • Zoro # G8651778


product price: $20.15
/ea

Key Features

Material
Steel
Length
35"
Type
Safety Chains
Size (In.)
1/4" x 32" Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80302
Zoro #
G8651778
UPC #
612314103027
Country of Origin
China

Dimensions

Length
35"
Size (In.)
1/4" x 32" Chain

Details

Item
Safety Chain w/1 Clevis Hook,Clr Zinc,35",80302
Material
Steel
Type
Safety Chains

Description

Safety Chain w/1 Clevis Hook,Clr Zinc,35 In.,80302

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.