Zoro Homepage

Sfty Chain w/1 Clvs Hk, Clr Znc, 35", 80315

  • Mfr # 80315

  • Zoro # G8651793


product price: $30.89
/ea

Key Features

Material
Steel
Length
35"
Color
Yellow
Type
Safety Chains
Size (In.)
3/8" x 31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80315
Zoro #
G8651793
UPC #
612314103157
Country of Origin
China

Dimensions

Length
35"
Size (In.)
3/8" x 31"

Details

Item
Safety Chain w/1 Clevis Hook,Clr Zinc,35",80315
Material
Steel
Color
Yellow
Type
Safety Chains

Description

Safety Chain w/1 Clevis Hook,Clr Zinc,35 In.,80315

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.