Zoro Homepage

Shrt Trunnion Bar Wght Distrib Kit, 17333

  • Mfr # 17333

  • Zoro # G8670650


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Includes
Shank; Spring Bars; Head; Hookup Brackets; Pin and Clip
Material
Forged Steel (Spring Bars)
Color
Black
Type
Trunnion Bar Weight Distribution Hitch
Application
Class 3, 4 and Most 5 Trailer Hitches, RV Trailer Hitches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17333
Zoro #
G8670650
UPC #
612314173334
Country of Origin
China

Dimensions

Size (In.)
28-3/8" Bars

Details

Item
Short Trunnion Bar Weight Distribution Hitch Kit,17333
Includes
Shank; Spring Bars; Head; Hookup Brackets; Pin and Clip
Material
Forged Steel (Spring Bars)
Color
Black
Type
Trunnion Bar Weight Distribution Hitch
Application
Class 3, 4 and Most 5 Trailer Hitches, RV Trailer Hitches

Description

Short Trunnion Bar Weight Distribution Hitch Kit,17333

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.